Beli relay omron 12vdc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DV Limit Switch CZ SeriesDeskripsi:Limit Switch. High Quality Material.
- OMRON Sealed Ultra-Small Basic Switch D2HW Long Leaf Lever TypeDeskripsi:Long stroke type body size that can be turned on and off securely, the smallest in the industry, is 78% of the conventional volume, contributing to the miniaturization of mechanical components. Easy to use long stroke without lever (OT reference value: 1.4mm) . Environmentally harmful substances are eliminated, and the lead wire type is also lead-free.atribut:
- Ambient Relative Humidity (RH): 95 or less (at +5 to + 35 ° C)
- Rating: DC5V 1mA to DC12V 2A
- Protection Class: IEC IP67 (excluding terminals)
- Type Of Actuator: Long leaf lever type
- Vibration Resistance (Malfunction): Frequency 10-55Hz, double amplitude 1.5mm
- Allowable Operating Speed (mm to mm/s): 1 to 500 (in case of pin push button type)
- Contact Resistance (miliΩ): 100 or less (initial value)
- Electrical Durability: 100,000 times or more (20 times / min)
- Impact Resistance Durability (m/s²): Up to 1000 (operating limit position)
- Insulation Resistance (MΩ): 100 or more (with DC500V insulation resistance meter)
- Mechanical Durability: 1,000,000 times or more (30 times/min)
- Minimum Applicable Load (V-mA): DC5-1
- Operating Ambient Temperature (°C): -40 to +85 60% RH or less (with no icing or condensation)
- Rated Voltage (V): DC5/12
- Shock Resistance Malfunction (m/s²): 300 (operating limit position)
- Withstand Voltage: Between same pole terminals: AC600V + 50 / 60Hz + 1min, between charging metal part and ground, between each terminal and non-charging metal part: AC1500V + 50 / 60Hz + 1min
- DV Limit Switch TZ SeriesDeskripsi:Limit Switch. High Quality Material.atribut:
- Color: Black-Blue
- IP Rating: IP65
- ARED Handy Gun Sealant for Sealant Tube (Tembakan Lem Sealant)Deskripsi:- Handy gun sealant untuk tabung sealant / tube sealant / cartridge sealant.- Digunakan saat pengaplikasian sealant.- High quality gun sealant yang memiliki daya tahan terbaik.- Berbahan tebal sehingga kokoh dan awet ketika digunakan.- Cocok digunakan untuk perlengkapan rumah tangga dan pekerja bangunan.atribut:
- Type: Gun Sealant
- Size (inch): 9
- Material: Chrome Vanadium,Chrome,Molibdenum,Baja S2
- HONEYWELL MICRO SWITCH Limit/Interlock SwitchDeskripsi:These limit switches are designed with flame paths in the housing that cool exploding gases below the ignition temperature before they reach the explosive gases surrounding the housing. Applications include control valves and actuators, petrochemical plants, conveyors, and material handling.atribut:
- UNSPSC: 39121509
- OMRON Small Switch D4MC Series (Saklar Batas)Deskripsi:Economical, High Utility Enclosed Switch- Enclosed Switches with Built-in Basic Switches for HighRepeatability and Durability of 10 Million Operations Minimum.- Panel mount versions have the same operating position asZ Basic Switch.- Suitable for applications demanding higher mechanicalstrength, dustproof and drip-proof properties than thoseon basic switches.- Resin molded terminal versions are available.- Approved by UL, CSA, and CCC (Chinese standard).(Ask your OMRON representative for information onapproved models.)
- NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)Deskripsi:Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-atribut:
- Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
- Current: AC, DC+, DC-
- Yield Point (kgf/mm²): 43.5
- Tensile Strength (kgf/mm²): 52.1
- Elongation (%): 28
- OMRON Control Relay LY Typeatribut:
- Family Type: LY-I
- OMRON Special Purpose Relays with Latching Lever (Relai Khusus)Deskripsi:Special Purpose Relays with Latching Lever, Built-in mechanical indicator, 2 Poles, DPDT, Coil Ratings 220 VACatribut:
- Contact Rated Control Capacity (V-A): AC250-10/DC30-10 (A contact), AC250-5/DC30-5 (B contact) (resistive load)
- Maximum Allowable Contact Current (A): 10
- Maximum Allowable Contact Voltage (V): AC250/DC250
- Protection Class: Comes in a case
- Terminal Shape: plug-in terminal
- types: power relay
- OMRON Power Relay G5LE (Relai Daya)Deskripsi:10A cubic type 1-pole power relay. Ideal for a wide range of applications such as home appliances, office automation equipment and vending machines. Ambient operating temperature 85°C. UL CLASS B compatible as standard. Acquired UL, CSA, EN standards, conforms to the Electric Safety Act (300V or less) . RoHS compliant. Home appliances, OA equipment, vending machines, etc.
- OMRON Small Limit Switch HL-5000 (Saklar Batas)Deskripsi:A small, low-priced and practical limit switch. The head, box, and cover use a concave-convex meshing system to maintain robustness. The unique head structure allows a large OT and smooth operation. Easy to do wiring work with the box conduit opening open. Acquired ccc standard. Ideal for printing machines, molding machines, and light machines.
- DV Limit Switch CWL SeriesDeskripsi:Limit Switch. High Quality Material.atribut:
- Color: Cream
- IP Rating: IP66
- TELEMECANIQUE SENSORS Limit Switch XCJ Seriesatribut:
- Product or Component Type: Limit Switch
- Body Type: Fixed
- Head Type: Plunger Head
- Product Specific Application: Light To Medium Duty
- Range of Product: OsiSense XC
- SIP Blind Rivet (Paku Keling)Deskripsi:Paku Rivet dari SIP ini mempunyai variasi ukuran 2.4, 3.2, 4, 4.8 mm dan biasa digunakan untuk kontraktor bangunan
- Kanaflex Suction Hose Kana Line N.S.atribut:
- Material: Olefin-based hard resin, Thermoplastic elastomer
- Length (m): 5
- Inside Diameter (mm): 40
- Outside Diameter (mm): 51.0
- Allowable Pressure Room Temperature (kgf/cm²): 5
- Working Temperature Range: -10 to 50degrees
- Allowable Pressure (MPa): 0.49
- Purpose of Use: For general use, for delivery, for suction. For starting up submersible pump.
- OMRON Limit Switch Coil SpringDeskripsi:Limit Switch Coil Springatribut:
- Item Code: HL5 5427F
- Actuator Type: Coil spring type
- Allowable Operating Speed (mm-m/s): 5 to 0.5
- Allowable Operation Frequency (times/minute): (mechanical)120 (electrical)30
- Ambient Humidity (%RH): 35 to 95
- Contact Resistance for Initial Value (miliΩ): 25 or less
- Earth Terminal: none
- Force Required for Operation (OF) (N): max 1.47
- Impact Resistance Durability (m/s²): 1000
- Inrush Current (A): (Normally closed) Max. 24, (Normally open) Max. 12
- Insulation Resistance (MΩ): 100 or more (at DC500V megger)
- Mechanical Durability: 10 million times or more (subject to certain conditions)
- Operating Ambient Temperature (°C): -10 to 65 (but no freezing)
- Protection Class: IP65
- Purpose: Ideal for printing machines, molding machines, light machinery, etc.
- Rated Frequency (Hz): 50/60
- Shock Resistance Malfunction (m/s): 300
- Vibration Resistance (Malfunction): 10~55Hz double vibration line 1.5mm
- Withstand Voltage: (Between terminals of the same polarity) AC1000V 50/60Hz 1min (Between live metal part and earth) AC1500V 50/60Hz 1min (Between each terminal and non-current metal parts) AC1500V 50/60Hz 1min
Daftar Harga relay omron 12vdc Terbaru October 2026
| DV Limit Switch CZ Series | Rp53.900 |
| Fort CZ Saklar Sensor Batas (Saklar Batas/Limit Switch) | Rp54.900 |
| DV Limit Switch CM Series | Rp11.900 |
| OMRON Sealed Ultra-Small Basic Switch D2HW Long Leaf Lever Type | Rp60.900 |
| DV Limit Switch TZ Series | Rp109.900 |
| ARED Handy Gun Sealant for Sealant Tube (Tembakan Lem Sealant) | Rp28.900 |
| HONEYWELL MICRO SWITCH Limit/Interlock Switch | Rp929.900 |
| EWIG Thermal Overload | Rp139.900 |
| OMRON Small Switch D4MC Series (Saklar Batas) | Rp219.900 |
| NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda) | Rp39.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20Limit%20Switches/DV%20Limit%20Switch%20CZ%20Series/ltP105169785-9.jpg)
%20Limit%20Switches/Fort%20CZ%20Saklar%20Sensor%20Batas%20(Saklar%20Batas%2FLimit%20Switch)/n1P103843829-1.jpg)
%20Limit%20Switches/DV%20Limit%20Switch%20CM%20Series/m2P105169794-11.jpg)


%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Tembakan%20Sealant/ARED%20Handy%20Gun%20Sealant%20for%20Sealant%20Tube%20(Tembakan%20Lem%20Sealant)/bhP106836413-1.jpg)


/hrP102414639-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/NIKKO%20STEEL%20Welding%20Electrode%20Mild%20Steel%20RD-260%20(Kawat%20Las%20Elektroda)/17P103216043-1.jpg)

/P102127087-1.jpg)
/77P105941259-1.jpg)
/54P105953184-1.jpg)
%20Limit%20Switches/DV%20Limit%20Switch%20CWL%20Series/lkP105169776-7.jpg)
%20Limit%20Switches/TELEMECANIQUE%20SENSORS%20Limit%20Switch%20XCJ%20Series/rpP103104997-18.jpg)
/7iP102367270-2.jpg)
/6xP105638249-3.jpg)

%20Limit%20Switches/OMRON%20Limit%20Switch%20Coil%20Spring/P102127025-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)